Motion
CS205LLUC3

NTN
CS205LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332042
MFR #CS205LLUC3
List Price$174.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CS205LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332042
MFR #CS205LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.98/each for your price

Overview

Mfr description
CS205LLUC3 BEARING UNIT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    Through Hardened Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Fillet Radius
    0.0390 in, 1.000 mm
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Manufacturer Catalog Number
    CS205LLUC3
  • Manufacturer Upc Number
    4547359468205
  • UPC_NO
    4547359468205
  • Weight
    0.29 lbs
  • Outer Ring Type
    Spherical
  • Description
    CS205LLUC3 BEARING UNIT
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The CS205LLUC3 is a radial deep groove ball bearing with a 25 mm bore, double sealed, 52 mm outside diameter, and 15 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text