Motion
CSFB204LLU

NTN
CSFB204LLU

Flange Mount Ball Bearing Unit - 20 mm Bore
Mi Item #09332043
MFR #CSFB204LLU
Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CSFB204LLU

Flange Mount Ball Bearing Unit - 20 mm Bore
Mi Item #09332043
MFR #CSFB204LLU

Mfr description
CSFB204LLU TIGHT FIT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    CSFB204LLU BEARING UNIT
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359056525
  • Operating Temperature Range
    0
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    4547359056525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)