Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bore TypeStraight
- Harmonization Code8483.20.4040
- Housing MaterialDuctile Iron
- Locking DeviceAdapter Mounted
- Manufacturer Upc Number4547359790917
- Mounting Type4-Bolt Round
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO4547359790917