Overview
Mfr description
C-SFS215N1-C BEARING UNIT
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialDuctile Iron
- Locking DeviceAdapter Mounted
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Manufacturer Upc Number4547359913279
- UPC_NO4547359913279
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data