Motion
C-UCF322D1

NTN
C-UCF322D1

Flange-Mount Ball Bearing Unit - 170 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #09332071
MFR #C-UCF322D1
Price$3,896.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCF322D1

Flange-Mount Ball Bearing Unit - 170 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #09332071
MFR #C-UCF322D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,896.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    10.4724 in
  • Bore Diameter  
    170 mm
  • Housing Width
    3.7795 in
  • Overall Length
    13.3858 in
  • Overall Width
    160 mm
  • Weight
    88.185 lbs

Details

  • Bearing Number
    UC322D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    C-F322D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359040234
  • Max Rpm
    1300 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    46000 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Replacement Bearing
    UC322D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359040234

Overview

Mfr description
C-UCF322D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought