Motion
C-UCFC206

NTN
C-UCFC206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09332073
MFR #C-UCFC206
Price$402.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCFC206

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09332073
MFR #C-UCFC206

Mfr description
C-UCFC206 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.39/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    125 mm
  • Overall Width
    74.6 mm
  • Weight
    3.552 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359036794
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359036794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)