Motion
C-UCFC208D1V4

NTN
C-UCFC208D1V4

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09332075
MFR #C-UCFC208D1V4
Price$390.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCFC208D1V4

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #09332075
MFR #C-UCFC208D1V4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    160 mm
  • Overall Width
    96 mm

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359594812
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359594812

Overview

Mfr description
C-UCFC208D1V4 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought