Motion
C-UCFL206D1-C

NTN
C-UCFL206D1-C

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09332085
MFR #C-UCFL206D1-C
Price$199.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCFL206D1-C

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Cast Iron Housing Material
Mi Item #09332085
MFR #C-UCFL206D1-C

Mfr description
C-UCFL206D1-C BEARING UNIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    120 mm
  • Overall Width
    65.1 mm
  • Weight
    1.937 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359037500
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359037500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)