Specifications
Dimensions
- Bolt Center To Center Length10.4724 in
- Bore Diameter170 mm
- Housing Width3.7795 in
- Overall Length13.3858 in
- Overall Width160 mm
- Weight99.208 lbs
Details
- Bearing NumberUC322D1
- Bore TypeStraight
- Duty TypeHeavy Duty
- End TypeOpen
- Housing ConstructionSolid
- Housing IDFS322D1
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Upc Number4547359038859
- Max Rpm1300 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-40 to 250 ºF
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity46000 lbf
- Radial Static Load Capacity40000 lbf
- Replacement BearingUC322D1
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Type Of BearingBall
- UPC_NO4547359038859
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)