Motion
C-UCFS324HT2D1

NTN
C-UCFS324HT2D1

Flange-Mount Ball Bearing Unit - 120 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #09332094
MFR #C-UCFS324HT2D1
Price$8,278.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCFS324HT2D1

Flange-Mount Ball Bearing Unit - 120 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #09332094
MFR #C-UCFS324HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,278.67/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    150 mm
  • Overall Width
    78 mm
  • Weight
    130.293 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359681901
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    C-UCFS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359681901

Overview

Mfr description
C-UCFS324HT2D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought