Motion
C-UCP207D1-C

NTN
C-UCP207D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #09332099
MFR #C-UCP207D1-C
List Price$149.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP207D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #09332099
MFR #C-UCP207D1-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.78/each for your price

Overview

Mfr description
C-UCP207D1-C BEARING UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    35 mm
  • Overall Width
    126 mm
  • UPC_NO
    4547359040609
  • Manufacturer Upc Number
    4547359040609
  • Weight
    3.582 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text