Motion
C-UCP211D1-C

NTN
C-UCP211D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #09332104
MFR #C-UCP211D1-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP211D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #09332104
MFR #C-UCP211D1-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Width
    38.1 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359040838
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359040838

Overview

Mfr description
C-UCP211D1-C BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought