Motion
C-UCP307D1-C

NTN
C-UCP307D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #09332111
MFR #C-UCP307D1-C
Price$388.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP307D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #09332111
MFR #C-UCP307D1-C

Mfr description
C-UCP307D1-C BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.90/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Overall Width
    74.6 mm
  • Weight
    5.729 lbs

Details

  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359041279
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359041279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)