Motion
C-UCP310D1-C

NTN
C-UCP310D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #09332113
MFR #C-UCP310D1-C
Price$1,109.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP310D1-C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #09332113
MFR #C-UCP310D1-C

Mfr description
C-UCP310D1-C BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.21/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Width
    32 mm
  • Weight
    12.946 lbs

Details

  • Manufacturer Upc Number
    4547359041392
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359041392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)