Motion
C-UCP312-207D1

NTN
C-UCP312-207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Heavy Duty
MI ITEM #09332114
MFR #C-UCP312-207D1
List Price$1,130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP312-207D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Heavy Duty
MI ITEM #09332114
MFR #C-UCP312-207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,130.49/each for your price

Overview

Mfr description
C-UCP312-207D1 BEARING UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    9.8437 in
  • Bearing Number
    UC312-207D1
  • Duty Type
    Heavy Duty
  • Housing ID
    P312D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Country of Origin
    JP
  • Overall Length
    13.0000 in
  • Base Width
    3.3437 in, 85.0 mm
  • Overall Width
    135 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Max Rpm
    2400 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC312-207D1
  • UPC_NO
    4547359041460
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359041460
  • Weight
    12 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text