Motion
C-UCP318D1

NTN
C-UCP318D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Heavy Duty
MI ITEM #09332118
MFR #C-UCP318D1
Price$2,506.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP318D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 90 mm Bore, Heavy Duty
MI ITEM #09332118
MFR #C-UCP318D1

Mfr description
C-UCP318D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,506.47/each

Specifications

Dimensions

  • Base Width
    4.3437 in, 110.0 mm
  • Bolt Center To Center Length
    13.0000 in
  • Bore Diameter
    90 mm
  • Overall Length
    430 mm
  • Overall Width
    170 mm
  • Weight
    30 lbs

Details

  • Bearing Number
    UC318D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P318D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359041736
  • Max Rpm
    1600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Replacement Bearing
    UC318D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359041736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)