Motion
C-UCP324D1

NTN
C-UCP324D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore, Heavy Duty
Mi Item #09332123
MFR #C-UCP324D1
Price$5,162.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCP324D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore, Heavy Duty
Mi Item #09332123
MFR #C-UCP324D1

Mfr description
C-UCP324D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,162.82/each

Specifications

Dimensions

  • Base Width
    5.5118 in, 140.0 mm
  • Bolt Center To Center Length
    17.7165 in
  • Bore Diameter
    120 mm
  • Overall Length
    570 mm
  • Overall Width
    215 mm
  • Weight
    69 lbs

Details

  • Bearing Number
    UC324D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P324D1
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359041934
  • Max Rpm
    1750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    46500 lbf
  • Radial Static Load Capacity
    41500 lbf
  • Replacement Bearing
    UC324D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359041934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)