Motion
C-UKP213D1

NTN
C-UKP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore
MI ITEM #09332138
MFR #C-UKP213D1
Price$832.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP213D1

Pillow Block Ball Bearing Unit - 65 mm Bore
MI ITEM #09332138
MFR #C-UKP213D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$832.12/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Width
    64 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359045369
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359045369

Overview

Mfr description
C-UKP213D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought