Motion
C-UKP320D1

NTN
C-UKP320D1

Pillow Block Ball Bearing Unit - 100 mm Bore
Mi Item #09332145
MFR #C-UKP320D1
Price$4,147.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP320D1

Pillow Block Ball Bearing Unit - 100 mm Bore
Mi Item #09332145
MFR #C-UKP320D1

Mfr description
C-UKP320D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,147.89/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Weight
    83.797 lbs

Details

  • Manufacturer Upc Number
    4547359045895
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359045895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)