Motion
CUS204

NTN
CUS204

Insert - 20 mm Bore Diam., 47 mm OD, 25 mm Width
Mi Item #09332149
MFR #CUS204
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CUS204

Insert - 20 mm Bore Diam., 47 mm OD, 25 mm Width
Mi Item #09332149
MFR #CUS204

Mfr description
CUS204 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25 mm

Details

  • Product Type
    Ball Insert Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413529578771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)