Motion
DCL1612

NTN
DCL1612

Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #09332163
MFR #DCL1612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL1612

Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #09332163
MFR #DCL1612

Mfr description
DCL1612 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.061 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The DCL1612 Needle Roller Bearing offers a 1.0000 in bore diameter, open closure type, 1.2500 in outside diameter, 0.7500 in overall width, and 0.061 lbs weight, making it ideal for automotive and industrial drives.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359057362
  • Material
    Steel
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)