Motion
DCL1816

NTN
DCL1816

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #09332164
MFR #DCL1816
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL1816

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #09332164
MFR #DCL1816

Mfr description
DCL1816 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    10.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.095 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL1816 Drawn Cup Needle Roller Bearing has a 1.1250 in bore diameter, open closure type, 1.3750 in outside diameter, 10.0000 in overall width, and 0.095 lbs weight, making it ideal for specialized applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359468304
  • Material
    Steel
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359468304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)