Motion
DCL45T2

NTN
DCL45T2

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332165
MFR #DCL45T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL45T2

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332165
MFR #DCL45T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCL45T2 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    38000 rpm
  • Precision Rating
    ISO Class 0
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359057522
  • UPC_NO
    4547359057522
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The DCL45T2 Drawn Cup Needle Roller Bearing has a 0.2500 in bore diameter, open closure type, 0.4375 in outside diameter, and 0.3125 in overall width, making it ideal for light mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought