Motion
DCL47T2

NTN
DCL47T2

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332169
MFR #DCL47T2
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL47T2

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332169
MFR #DCL47T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.00754 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The DCL47T2 Drawn Cup Needle Roller Bearing features a 0.2500 in bore diameter, open closure type, 0.4375 in outside diameter, 0.4375 in overall width, and 0.00754 lbs weight, making it suitable for compact equipment.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359057539
  • Material
    Steel
  • Max Rpm
    38000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057539

Overview

Mfr description
DCL47T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought