Motion
DCL88

NTN
DCL88

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332172
MFR #DCL88
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL88

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #09332172
MFR #DCL88

Mfr description
DCL88 NEEDLE ROLLER BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.016 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL88 Drawn Cup Needle Roller Bearing has a 0.5000 in bore diameter, open closure type, 0.6875 in outside diameter, 0.5000 in overall width, and 0.016 lbs weight, making it ideal for compact drive systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359057607
  • Material
    Steel
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)