Motion
DCL98

NTN
DCL98

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #09332173
MFR #DCL98
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL98

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #09332173
MFR #DCL98

Mfr description
DCL98 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.019 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL98 Drawn Cup Needle Roller Bearing features a 0.5625 in bore diameter, open closure type, 0.7500 in outside diameter, 0.5000 in overall width, and 0.019 lbs weight, making it suitable for light industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359057614
  • Material
    Steel
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)