Motion
DE08B03ZZCS06

NTN
DE08B03ZZCS06

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
Mi Item #09332181
MFR #DE08B03ZZCS06
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DE08B03ZZCS06

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 0.8110 in Width, Double Shielded, Without Snap Ring
Mi Item #09332181
MFR #DE08B03ZZCS06

Mfr description
DE08B03ZZCS06 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Weight
    0.754 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    DE08B03ZZCS06 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Long Description
    The DE08B03ZZCS06 is a 40 mm bore radial deep groove ball bearing with a 52 mm outside diameter and 0.811-inch width, double shielded for protection.
  • Manufacturer Catalog Number
    DE08B03ZZCS06
  • Manufacturer Upc Number
    4547359879254
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)