Motion
DE2211VLLUAXCS62#01

NTN
DE2211VLLUAXCS62#01

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332186
MFR #DE2211VLLUAXCS62#01
Price$598.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DE2211VLLUAXCS62#01

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332186
MFR #DE2211VLLUAXCS62#01

Mfr description
DE2211VLLUAXCS62#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.73/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DE2211VLLUAXCS62#01 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Long Description
    The DE2211VLLUAXCS62#01 is a 110 mm bore radial deep groove ball bearing with a 140 mm outside diameter and 20 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    DE2211VLLUAXCS62#01
  • Manufacturer Upc Number
    4547359057782
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359057782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)