Motion
DF0768LLU

NTN
DF0768LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 4.0770 in OD, 1.7500 in Width, Single Sealed, Without Snap Ring
Mi Item #09332191
MFR #DF0768LLU
Price$174.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0768LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 4.0770 in OD, 1.7500 in Width, Single Sealed, Without Snap Ring
Mi Item #09332191
MFR #DF0768LLU

Mfr description
DF0768LLU BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    4.0770 in
  • Overall Width  
    1.7500 in
  • Weight
    0.328 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    DF0768LLU BALL BEARING
  • Long Description
    The DF0768LLU is a 35 mm bore radial deep groove ball bearing with a 4.077-inch outside diameter and 1.75-inch width, single sealed for reliability.
  • Manufacturer Catalog Number
    DF0768LLU
  • Manufacturer Upc Number
    4550253069645
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253069645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)