Motion
DS209TTR6JA

NTN
DS209TTR6JA

Farm Implement Bearing - Straight, 1.7700 in Bore, 3.3950 in OD, 1.6870 in Width, Double Sealed
MI ITEM #09332201
MFR #DS209TTR6JA
Your Price$199.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DS209TTR6JA

Farm Implement Bearing - Straight, 1.7700 in Bore, 3.3950 in OD, 1.6870 in Width, Double Sealed
MI ITEM #09332201
MFR #DS209TTR6JA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.91/each(List $229.90)

Overview

Mfr description
DS209TTR6JA AUTO PART

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.7700 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Outer Ring Type
    Spherical
  • Cage Type
    Pressed
  • Bearing Material
    Through Hardened Steel
  • Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Country of Origin
    JP
  • Description
    DS209TTR6JA AUTO PART
  • Cage Material
    Steel
  • Precision Rating
    Class 0
  • Manufacturer Catalog Number
    DS209TTR6JA
  • Manufacturer Upc Number
    4547359595536
  • UPC_NO
    4547359595536
  • Weight
    1.631 lbs
  • Harmonization Code
    8482.10.5052
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7700 in bore diameter, double sealed closure, 3.3950 in outside diameter, and 1.6870 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text