Motion
EC1-6001JRXLLU/#01

NTN
EC1-6001JRXLLU/#01

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332223
MFR #EC1-6001JRXLLU/#01
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC1-6001JRXLLU/#01

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09332223
MFR #EC1-6001JRXLLU/#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.31/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    EC1-6001JRXLLU/#01 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Long Description
    The EC1-6001JRXLLU/#01 is a 12 mm bore radial deep groove ball bearing with a 28 mm outside diameter and 8 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    EC1-6001JRXLLU/#01
  • Manufacturer Upc Number
    4550253056478
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253056478

Overview

Mfr description
EC1-6001JRXLLU/#01 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought