Motion
EC1-6001JRXLLU/1#81

NTN
EC1-6001JRXLLU/1#81

Radial/Deep Groove Ball Bearing - Straight Bore, 0.4921 in ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #09332224
MFR #EC1-6001JRXLLU/1#81
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC1-6001JRXLLU/1#81

Radial/Deep Groove Ball Bearing - Straight Bore, 0.4921 in ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #09332224
MFR #EC1-6001JRXLLU/1#81

Mfr description
EC1-6001JRXLLU/1#81 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.4921 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Special tolerance
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel (Riveted)
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    EC1-6001JRXLLU/1#81 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The EC1-6001JRXLLU/1#81 is a 0.4921 in bore radial deep groove ball bearing with double seals and 28 mm outer diameter for precision applications.
  • Manufacturer Catalog Number
    EC1-6001JRXLLU/1#81
  • Manufacturer Upc Number
    4547359651126
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    535 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359651126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)