Motion
EC1-SC8A37LLH1CN#10

NTN
EC1-SC8A37LLH1CN#10

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 23 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09332225
MFR #EC1-SC8A37LLH1CN#10
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC1-SC8A37LLH1CN#10

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 23 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09332225
MFR #EC1-SC8A37LLH1CN#10

Mfr description
EC1-SC8A37LLH1CN#10 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Non-Standard Tolerance
  • Weight
    0.053 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Double Sealed
  • Description
    EC1-SC8A37LLH1CN#10 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The EC1-SC8A37LLH1CN#10 is a double sealed radial deep groove ball bearing with an 8 mm bore and 23 mm outside diameter, suitable for compact machinery.
  • Manufacturer Catalog Number
    EC1-SC8A37LLH1CN#10
  • Manufacturer Upc Number
    4547359688238
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    320 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359688238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)