Motion
EC1-TAB304/14.48#01

NTN
EC1-TAB304/14.48#01

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5700 in ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09332226
MFR #EC1-TAB304/14.48#01
Price$139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC1-TAB304/14.48#01

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5700 in ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09332226
MFR #EC1-TAB304/14.48#01

Mfr description
EC1-TAB304/14.48#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.5700 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    EC1-TAB304/14.48#01 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The EC1-TAB304/14.48#01 is a 0.57-inch bore radial deep groove ball bearing with a 52 mm outside diameter and 15 mm width, open design for versatility.
  • Manufacturer Catalog Number
    EC1-TAB304/14.48#01
  • Manufacturer Upc Number
    4547359058581
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359058581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)