Motion
EC-6001JRXLLAX7C3

NTN
EC-6001JRXLLAX7C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #09332228
MFR #EC-6001JRXLLAX7C3
Price$40.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6001JRXLLAX7C3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
MI ITEM #09332228
MFR #EC-6001JRXLLAX7C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.17/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Weight
    0.044 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    EC-6001JRXLLAX7C3 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The EC-6001JRXLLAX7C3 is a 12 mm bore radial deep groove ball bearing with a 28 mm outside diameter and 8 mm width for precision machinery.
  • Manufacturer Catalog Number
    EC-6001JRXLLAX7C3
  • Manufacturer Upc Number
    4547359913026
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359913026

Overview

Mfr description
EC-6001JRXLLAX7C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought