Motion
EC-6001ZZ

NTN
EC-6001ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332229
MFR #EC-6001ZZ
List Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6001ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332229
MFR #EC-6001ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.62/each for your price

Overview

Mfr description
EC-6001ZZ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    30000 rpm
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    EC-6001ZZ
  • Manufacturer Upc Number
    4547359471144
  • UPC_NO
    4547359471144
  • Weight
    0.042 lbs
  • Description
    EC-6001ZZ BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The EC-6001ZZ is a 12 mm bore radial deep groove ball bearing with double shields and 28 mm outer diameter for general use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text