Specifications
Dimensions
- Bore Diameter20 mm
- Fillet Radius0.0236 in, 0.600 mm
- Inner Ring Width0.4724 in, 12.000 mm
- Outside Diameter42 mm
- Overall Width12 mm
- Weight0.146 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionEC-6004LLHC3 BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceC3
- Long DescriptionThe EC-6004LLHC3 is a double sealed radial deep groove ball bearing with a 20 mm bore and 42 mm outside diameter, designed for industrial use.
- Manufacturer Catalog NumberEC-6004LLHC3
- Manufacturer Upc Number4547359651096
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity2110 lbf
- Radial Static Load Capacity1130 lbf
- Seal TypeContact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359651096
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)