Motion
EC-6203LLBC3/EM

NTN
EC-6203LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #09332234
MFR #EC-6203LLBC3/EM
List Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6203LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #09332234
MFR #EC-6203LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.04/each for your price

Overview

Mfr description
EC-6203LLBC3/EM BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    EC-6203LLBC3/EM
  • Manufacturer Upc Number
    4550253069690
  • UPC_NO
    4550253069690
  • Weight
    0.133 lbs
  • Description
    EC-6203LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The EC-6203LLBC3/EM is a 17 mm bore radial deep groove ball bearing with a 40 mm outside diameter and 12 mm width for reliable performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text