Motion
EC-6213PX4V6

NTN
EC-6213PX4V6

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Without Snap Ring
Mi Item #09332237
MFR #EC-6213PX4V6
Price$445.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6213PX4V6

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Without Snap Ring
Mi Item #09332237
MFR #EC-6213PX4V6

Mfr description
EC-6213PX4V6 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.44/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    EC-6213PX4V6 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Long Description
    The EC-6213PX4V6 is a 65 mm bore radial deep groove ball bearing with a 120 mm outside diameter and 23 mm width for industrial applications.
  • Manufacturer Catalog Number
    EC-6213PX4V6
  • Manufacturer Upc Number
    4547359902020
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359902020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)