Motion
EC-6303LLH1CS22

NTN
EC-6303LLH1CS22

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring
MI ITEM #09332238
MFR #EC-6303LLH1CS22
List Price$52.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6303LLH1CS22

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Without Snap Ring
MI ITEM #09332238
MFR #EC-6303LLH1CS22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.98/each for your price

Overview

Mfr description
EC-6303LLH1CS22 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3030 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Manufacturer Catalog Number
    EC-6303LLH1CS22
  • Manufacturer Upc Number
    4547359898460
  • UPC_NO
    4547359898460
  • Weight
    0.246 lbs
  • Description
    EC-6303LLH1CS22 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The EC-6303LLH1CS22 is a radial deep groove ball bearing with a 17 mm bore and 47 mm outside diameter, built for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text