Motion
EC-6903LLBC3/EM

NTN
EC-6903LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #09332242
MFR #EC-6903LLBC3/EM
Price$175.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6903LLBC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #09332242
MFR #EC-6903LLBC3/EM

Mfr description
EC-6903LLBC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.14/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    EC-6903LLBC3/EM BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The EC-6903LLBC3/EM is a 17 mm bore radial deep groove ball bearing with a 30 mm outside diameter and 7 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    EC-6903LLBC3/EM
  • Manufacturer Upc Number
    4550253069720
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253069720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)