Motion
E-CR0-10216LLCS4#01

NTN
E-CR0-10216LLCS4#01

Tapered Roller Bearing Assemblies - 510 mm Bore, 374.65 mm OD
Mi Item #09332243
MFR #E-CR0-10216LLCS4#01
Price$143,110.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
E-CR0-10216LLCS4#01

Tapered Roller Bearing Assemblies - 510 mm Bore, 374.65 mm OD
Mi Item #09332243
MFR #E-CR0-10216LLCS4#01

Mfr description
E-CR0-10216LLCS4#01 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143,110.76/each

Specifications

Dimensions

  • Bore Diameter  
    510 mm
  • Outside Diameter
    14.7500 in
  • Overall Width
    379 mm
  • Weight
    654.772 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    4547359930207
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359930207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)