Motion
E-CR0-13211W6-1C#01

NTN
E-CR0-13211W6-1C#01

Tapered Roller Bearing Assembly - 660.4 mm Bore, 812.8 mm OD, 365.125 mm Width
Mi Item #09332244
MFR #E-CR0-13211W6-1C#01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
E-CR0-13211W6-1C#01

Tapered Roller Bearing Assembly - 660.4 mm Bore, 812.8 mm OD, 365.125 mm Width
Mi Item #09332244
MFR #E-CR0-13211W6-1C#01

Mfr description
E-CR0-13211W6-1C#01 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    660.4 mm
  • Outside Diameter
    812.8 mm
  • Overall Width
    365.125 mm
  • Weight
    930.283 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    4547359877915
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)