Specifications
Dimensions
- Bore Diameter292.1 mm
- Weight135.143 lbs
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Manufacturer Upc Number4550253069782
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)