Motion
EL305

NTN
EL305

Eccentric Collar - 25 mm Bore, 70 mm OD, 40 mm Width, Steel Material
MI ITEM #09332267
MFR #EL305
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL305

Eccentric Collar - 25 mm Bore, 70 mm OD, 40 mm Width, Steel Material
MI ITEM #09332267
MFR #EL305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.25/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    40 mm

Details

  • Manufacturer Catalog Number
    EL305
  • Manufacturer Upc Number
    4547359059014
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359059014

Overview

Mfr description
EL305 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought