Motion
ES207G2

NTN
ES207G2

Insert - 35 mm Bore Diam., 72 mm OD, 1.5313 in Width
Mi Item #09332279
MFR #ES207G2
Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ES207G2

Insert - 35 mm Bore Diam., 72 mm OD, 1.5313 in Width
Mi Item #09332279
MFR #ES207G2

Mfr description
ES207G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.84/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5313 in

Details

  • Product Type
    Ball Insert Bearings
  • UPC_NO
    3413529503421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)