Motion
ES210G2

NTN
ES210G2

Insert - 50 mm Bore Diam., 90 mm OD, 1.7188 in Width
Mi Item #09332280
MFR #ES210G2
Price$175.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ES210G2

Insert - 50 mm Bore Diam., 90 mm OD, 1.7188 in Width
Mi Item #09332280
MFR #ES210G2

Mfr description
ES210G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.7188 in

Details

  • Product Type
    Ball Insert Bearings
  • UPC_NO
    3413529503452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)