Specifications
Dimensions
- Bore Diameter12 mm
Details
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed - Window Type
- Harmonization Code8482.20.0070
- Manufacturer Upc Number4547359651157
- Product TypeTapered Roller Bearing Cones
- UPC_NO4547359651157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)