Motion
EX207G2L3

NTN
EX207G2L3

Insert - 35 mm Bore Diam., 72 mm OD, 51.10 mm Width
Mi Item #09332304
MFR #EX207G2L3
Price$141.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EX207G2L3

Insert - 35 mm Bore Diam., 72 mm OD, 51.10 mm Width
Mi Item #09332304
MFR #EX207G2L3

Mfr description
EX207G2L3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    51.10 mm

Details

  • Product Type
    Ball Insert Bearings
  • UPC_NO
    3413529567362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)