Specifications
Dimensions
- Bore Diameter15 mm
- Fillet Radius0.0236 in, 0.600 mm
- Inner Ring Width0.4331 in, 11.000 mm
- Outside Diameter35 mm
- Overall Width11 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Closure TypeOpen
- DescriptionF0RMULA6202-1B BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceCN
- Long DescriptionThe F0RMULA6202-1B is an open radial deep groove ball bearing with a 15 mm bore and 35 mm outside diameter, suitable for precision applications.
- Manufacturer Catalog NumberF0RMULA6202-1B
- Manufacturer Upc Number4550253056751
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1930 lbf
- Radial Static Load Capacity800 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253056751
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)